Shop All Trailer & Towing Accessories
C.E. Smith
Pkg Trailer Hub Kit, Tapered 1-3/8 in. to 1-1/16 in. Stud 5 x 4-1/2
Mfr # 13511
Zoro # G608612718
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 7.5"
- Weight 9.3 lbs
- Width 5"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 13511
- Zoro # G608612718
- UPC # 768296002572
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Height | 7.5" |
Width | 5" |
Length | 7.5" |
Details
Material | Steel |
Weight | 9.3 lbs |
Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACOR Ff/Ws Assembly, 15Gph, 30Mic (120AP)
- JABSCO Jabsco Motor Cover f/37010 Series (43990-0051)
- WIX FILTERS Fuel Filter, 33368 (33368)
- DELTANSOLIDATED INDS BLK Full SGL Crossover (PAC1580002)
- C.E. SMITH Molded Roller 2-1/2 in. x 12 in. - 5/8 in. ID w/Bushing Sleeve, UPC Label (29561)
- C.E. SMITH Roller Bracket Assembly, 8 in., w/TPR Roller, UPC Label (10453G)
- C.E. SMITH Pkg Spring Hanger Kit, Single Axle, Slipper (25006GA)
- C.E. SMITH Bunkboard Guide-On, 2 Ft., Boxed (27660)
- C.E. SMITH Keel Roller 5 in. - 5/8 in. ID - w/Bushing Heavy Duty, UPC Label (29515)
- C.E. SMITH Pkg Bearing Protector w/Cover, Pair 2.328 in. (16272)
- CURT Semi-Custom 5th Wheel Brackets, 16301 (16301)
- C.E. Smith Trailer & Towing Accessories