Shop All Trailer & Towing Accessories
C.E. Smith
Pkg Trailer Hub Kit, 1 in. Stud 5 x 4-1/2
Mfr # 13210
Zoro # G008612721
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 7.5"
- Width 5"
- Weight 6.7 lbs
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 13210
- Zoro # G008612721
- UPC # 768296002824
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Height | 7.5" |
Width | 5" |
Length | 7.5" |
Details
Color | Black |
Weight | 6.7 lbs |
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Bosch Relay, 0986Ah0614 (0986AH0614)
- AP EXHAUST ENFORCER MUFFLER, ROUND - 6IN (3766)
- GROTE Primary Wire, 12 Gauge, Green, 100 ft.Spool (87-6006)
- BUYERS PRODUCTS Strobe Light, LED, 12 to 24VDC, Aluminum (8891902)
- C.E. SMITH Frame Strap/ Shackle Link (2001640)
- C.E. SMITH Dust Cap #1601 2.25 in. (1620240)
- C.E. SMITH Keel Roller 8 in. - 5/8 in. ID, w/Bushing White Press In, UPC Label (29502)
- C.E. SMITH Springs, Slipper 24-5/8 in., 3 LVS, 750# Cap, w/Bushing, Radius End, Box (16407)
- C.E. SMITH Bunk Bracket, 7-1/2 in., UPC Label (10603G40)
- C.E. SMITH Pkg Ribbed Roller Kit (29210)
- FACTOR 55 2 Receiver Hitch Mount Rated At 9500 Pounds 34 Pin Size Anodized Blue Aluminum (00020-02)
- C.E. Smith Trailer & Towing Accessories