Shop All Trailer & Towing Accessories
C.E. Smith
Pkg Trailer Hub Kit, 1-1/16 in. Stud 5 x 4-1/2
Mfr # 13315
Zoro # G108612713
product price: $61.55
/ea
$61.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.5"
- Weight 7.9 lbs
- Material Steel
- Length 7.5"
- Width 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 13315
- Zoro # G108612713
- UPC # 768296009908
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Height | 7.5" |
Length | 7.5" |
Width | 5" |
Details
Weight | 7.9 lbs |
Material | Steel |
Finish | Galv |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAK Antifreeze Coolant, 1 gal., 50/50 (RUAB53)
- CODE 3 XTP Split Color, 4 LEDs, 12/24VDC, Green (XTP4GG)
- PUROLATOR Purolator L20195 Purolator Premium Engine Protection Oil Filter (L20195)
- SURE SHOT Mist Nozzle, Regular (P302)
- C.E. SMITH Vertical Bunk Brkt, 5 in. x 6 in., Alum, UPC Label (10160A40)
- C.E. SMITH Roller Bracket Assembly, 12 in., w/TPR Roller, UPC Label (10455G)
- C.E. SMITH Post Guide-On, 60 in., Blk PVC, Boxed (27646)
- C.E. SMITH Keel Roller Bracket Assembly - 2 in. - 2-1/2 in. Tongue, UPC Label (32100G)
- C.E. SMITH Y-Stop 2 in. x 2 in. - 3/8 in. ID, UPC Label (29552)
- C.E. SMITH Adj Keel Roller Bracket, Pair, Wired, UPC Label (32004G)
- BUYERS PRODUCTS Solid Aluminum Round Grab Handle - 5/8 Diameter x 18 Inch Long (B239918AL)
- C.E. Smith Trailer & Towing Accessories