Shop All Trailer & Towing Accessories
C.E. Smith
Pkg Trailer Hub Kit, 1-1/16 in. Stud 5 x 4-1/2
Mfr # 13311
Zoro # G808612716
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.5"
- Color Black
- Weight 7.9 lbs
- Length 7.5"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 13311
- Zoro # G808612716
- UPC # 768296002558
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Height | 7.5" |
Length | 7.5" |
Width | 5" |
Details
Color | Black |
Weight | 7.9 lbs |
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACER GROUP Pacer Black 3/0 AWG Battery Cable, 25' (WUL3/0BK-25)
- MAIN FILTER JOHN DEERE AT100973 Replacement/Interchange Spin-On Filter (MF0058057)
- WEATHER GUARD Model 117-0-04 Saddle Box, Aluminum (117-0-04)
- AMERICAN FORGE & FOUNDRY Part Washers - Garage Equipment (31400B)
- C.E. SMITH Bolster Bracket, 8 in., Double Slot, UPC Label (10100G40)
- C.E. SMITH Extended Post Guide-On (27658)
- C.E. SMITH Pkg Coupler Lock (00900-40)
- C.E. SMITH Keel Roller Bracket Assembly - 2 in. - 3 in. Tongue, UPC Label (32150G)
- C.E. SMITH Double U-Bolt Bracket, 8-3/4 in., UPC Label (10190G40)
- C.E. SMITH Keel Pad 12 in. x 3 in. - TPR, UPC Label (16871)
- GROTE Cable, Low Temp, 7 Cond, 6/14, 1/12, 100 ft. (82-5827)
- C.E. Smith Trailer & Towing Accessories