Shop All Trailer & Towing Accessories
C.E. Smith
Pkg Trailer Frame Wire Clips, 3/8 in. Wide, 10 Per Pack
Mfr # 16867A
Zoro # G408636860
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Length 4"
- Width 3"
- Weight 0.084 lbs
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.E. Smith
- MFR # 16867A
- Zoro # G408636860
- UPC # 768296008437
- Country of Origin Taiwan, Province of China
- Category Trailer & Towing Accessories
Dimensions
Length | 4" |
Width | 3" |
Height | 1" |
Details
Finish | Zinc |
Weight | 0.084 lbs |
Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELCRAFT AUTOMOTIVE 09-14 F150 ELEVATION FRONT BUMPER REPLACEMENT (60-11360)
- HENGST Cabin Filter, E951Lc (E951LC)
- DAYCO Auto V-Belt, Industry Number 15A1410 (22555)
- HORIZON GLOBAL Universal Coupler Lock (72783)
- C.E. SMITH Ribbed Wobble Roller 5 in. - 1-1/8 in. ID w/Bushing Press In, UPC Label (29537)
- C.E. SMITH Pkg Bearing Protector w/Cover, Pair 2.441 in. (16273)
- C.E. SMITH Pkg Dust Caps, Fits Hub ID 1.98 in., Pair (16200A)
- C.E. SMITH Panel Bracket, 5 in., UPC Label (10301G40)
- C.E. SMITH Stake Pocket, 2 in. x 4 in. Studs, 3/8 in. Holes for Mounting, UPC Label (45004G40)
- C.E. SMITH Front/Rear Spring Hanger Bracket (1400040)
- CURT Htch/Coupler Lock Set, 1/2"-2-1/2" Ltch (23088)
- C.E. Smith Trailer & Towing Accessories