Shop All Spare Tire Accessories
C.E. Smith
Pkg Spare Tire Cover, 15 in. Tire
Mfr # 27440
Zoro # G308612728
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Height 1.5"
- Length 6.5"
- Width 12"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 27440
- Zoro # G308612728
- UPC # 768296003425
- Country of Origin China
- Category Spare Tire Accessories
Dimensions
Height | 1.5" |
Length | 6.5" |
Width | 12" |
Details
Material | Vinyl |
Color | Black |
Weight | 0.8 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER CIM-TEK 70162 Replacement/Interchange Spin-On Filter (MF0058063)
- MITYVAC Hose Assembly (MVA575)
- ZWIPES Auto Professional Waffle Drying Towel, 2-Pack (879-2)
- DELPHI Mass Air Flow Sensor, AF10150 (AF10150)
- C.E. SMITH Pkg Spare Tire Cover, 13 in. Tire (27420)
- C.E. SMITH Pkg U-bolt Spare Tire Carrier, 8-3/4 in. Long, w/Lug Nuts (27200)
- C.E. SMITH Pkg U-bolt Spare Tire Carrier, 8-3/4 in. Long, w/Spin On Lock Brackets & Lock (27202)
- C.E. SMITH Pkg Spare Tire Carrier, Heavy Duty (27310G)
- C.E. SMITH Pkg U-bolt Spare Tire Carrier, 8-3/4 in. Long, w/Spin On Lock Brackets (27201)
- C.E. SMITH Pkg Spare Tire Cover, 12 in. Tire (27410)
- ADCO ADCO 1759 Polar White 24 In. Spare Tire Cover Size - N (A1V-1759)
- C.E. Smith Spare Tire Accessories