Shop All Spare Tire Accessories
C.E. Smith
Pkg Spare Tire Cover, 14 in. Tire
Mfr # 27430
Zoro # G208612729
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Weight 0.8 lbs
- Color Black
- Material Vinyl
- Length 6.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.E. Smith
- MFR # 27430
- Zoro # G208612729
- UPC # 768296003418
- Country of Origin China
- Category Spare Tire Accessories
Dimensions
Width | 12" |
Length | 6.5" |
Height | 1.5" |
Details
Weight | 0.8 lbs |
Color | Black |
Material | Vinyl |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 9-3/32 x 19-7/8 in. (PA2367)
- AUTO VENTSHADE 09-17 RAM 1500 AEROSKIN HOODPROTECTOR-SMOKE (322004)
- BALDWIN FILTERS Oil Filter Element, Shunt (P81)
- INV-VER Blue Vinyl Sleeve Magnetic License Plate Holders (6PMAG)
- C.E. SMITH Pkg Spare Tire Cover, 12 in. Tire (27410)
- C.E. SMITH Pkg U-bolt Spare Tire Carrier, 8-3/4 in. Long, w/Spin On Lock Brackets (27201)
- C.E. SMITH Pkg Spare Tire Cover, 15 in. Tire (27440)
- C.E. SMITH Pkg U-bolt Spare Tire Carrier, 12 in. Long, w/Lug Nuts (27206A)
- C.E. SMITH Pkg U-bolt Spare Tire Carrier, 8-3/4 in. Long, w/Lug Nuts (27200)
- C.E. SMITH Pkg Spare Tire Cover, 13 in. Tire (27420)
- LIPPERT SPARE TIRE WINCH ONLY (159056)
- C.E. Smith Automotive Tire & Wheel