Shop All Spare Tire Accessories
C.E. Smith
Pkg Spare Tire Cover, 13 in. Tire
Mfr # 27420
Zoro # G408612727
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.5"
- Width 12"
- Height 1.5"
- Weight 0.8 lbs
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 27420
- Zoro # G408612727
- UPC # 768296003401
- Country of Origin China
- Category Spare Tire Accessories
Dimensions
Length | 6.5" |
Width | 12" |
Height | 1.5" |
Details
Weight | 0.8 lbs |
Material | Vinyl |
Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea Systems 5024-BSS ST-Blade Battery Terminal Mount Fuse Block Kit (5024-BSS)
- DORMAN HVAC Heater Hose Connector - Engine To Heater, 800-418 (800-418)
- DENSO Oxygen Sensor, 234-2001 (234-2001)
- MOBIL 5 gal Pail, Circulating Oil, 320 ISO Viscosity, 60 SAE (103841)
- C.E. SMITH Pkg Spare Tire Carrier, Heavy Duty (27310G)
- C.E. SMITH Pkg U-bolt Spare Tire Carrier, 12 in. Long, w/Lug Nuts (27206A)
- C.E. SMITH Pkg Spare Tire Cover, 12 in. Tire (27410)
- C.E. SMITH Pkg U-bolt Spare Tire Carrier, 8-3/4 in. Long, w/Spin On Lock Brackets & Lock (27202)
- C.E. SMITH Pkg U-bolt Spare Tire Carrier, 8-3/4 in. Long, w/Spin On Lock Brackets (27201)
- C.E. SMITH Pkg Spare Tire Cover, 15 in. Tire (27440)
- SEACHOICE Side Mount Spare Tire Carrier (53881)
- C.E. Smith Spare Tire Accessories