Shop All Spare Tire Accessories
C.E. Smith
Pkg Spare Tire Cover, 12 in. Tire
Mfr # 27410
Zoro # G808612723
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.75"
- Weight 0.5 lbs
- Height 1.25"
- Color Black
- Width 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.E. Smith
- MFR # 27410
- Zoro # G808612723
- UPC # 768296003395
- Country of Origin China
- Category Spare Tire Accessories
Dimensions
Length | 4.75" |
Height | 1.25" |
Width | 9" |
Details
Weight | 0.5 lbs |
Color | Black |
Material | Vinyl |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Stud S/T Lug, 2/0, 1/2", PK5 (4920-005H)
- MTD Starter Hsg Asm (753-08504)
- ILC Replacement for Hella Bea1225 replacement light bulb lamp, 2PK (BEA1225 HELLA)
- UWS BLACK/55 X 20 X 17 1/4 CHEST BOX WEDGE STYLE (TBC-55-W-BLK)
- C.E. SMITH Pkg U-bolt Spare Tire Carrier, 8-3/4 in. Long, w/Spin On Lock Brackets (27201)
- C.E. SMITH Pkg Spare Tire Cover, 15 in. Tire (27440)
- C.E. SMITH Pkg Spare Tire Cover, 13 in. Tire (27420)
- C.E. SMITH Pkg Spare Tire Cover, 14 in. Tire (27430)
- C.E. SMITH Pkg U-bolt Spare Tire Carrier, 8-3/4 in. Long, w/Lug Nuts (27200)
- C.E. SMITH Pkg U-bolt Spare Tire Carrier, 12 in. Long, w/Lug Nuts (27206A)
- DRAW-TITE CARGO CONTROL TIRE CARRIER - HI-MOUNT BOLT TO TRAILER TONGUE, FITS 4 A (STC1000101)
- C.E. Smith Spare Tire Accessories