Shop All Spare Tire Accessories
C.E. Smith
Pkg Spare Tire Carrier, Heavy Duty
Mfr # 27310G
Zoro # G908612722
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.75"
- Material Steel
- Length 4.5"
- Width 10.5"
- Finish Galv
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 27310G
- Zoro # G908612722
- UPC # 768296002510
- Country of Origin China
- Category Spare Tire Accessories
Dimensions
Height | 4.75" |
Length | 4.5" |
Width | 10.5" |
Details
Material | Steel |
Finish | Galv |
Weight | 6.5 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE Dome Shaped V Cap, Bk, Plstc, PK100 (38-505-100)
- WALKER EXHAUST Exhaust Pipe, 49015 (49015)
- BUYERS PRODUCTS 6-Inch Stainless Steel Single- Point T-Handle Latch with key cylinder, gasket and keys (L8816)
- RITCHIE V-537 Explorer Compass Bulkhead Mount (V-537)
- C.E. SMITH Pkg Spare Tire Cover, 13 in. Tire (27420)
- C.E. SMITH Pkg Spare Tire Cover, 15 in. Tire (27440)
- C.E. SMITH Pkg U-bolt Spare Tire Carrier, 8-3/4 in. Long, w/Spin On Lock Brackets & Lock (27202)
- C.E. SMITH Pkg Spare Tire Cover, 14 in. Tire (27430)
- C.E. SMITH Pkg U-bolt Spare Tire Carrier, 8-3/4 in. Long, w/Lug Nuts (27200)
- C.E. SMITH Pkg U-bolt Spare Tire Carrier, 8-3/4 in. Long, w/Spin On Lock Brackets (27201)
- ADDICTIVE DESERT DESIGNS UNIVERSAL TIRE CARRIER (T99918NA01NA)
- C.E. Smith Automotive Tire & Wheel