Shop All Fishing Supplies
C.E. Smith
Pkg. Single Alum 5 Deg Transom
Mfr # 53750
Zoro # G408612734
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10"
- Material Alum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 53750
- Zoro # G408612734
- UPC # 768296009793
- Country of Origin Taiwan, Province of China
- Category Fishing Supplies
Dimensions
Length | 10" |
Details
Material | Alum |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cvr Asm-Air Cleane (22 096 16-S)
- ANCOR Ancor 221418 Fully Insulated Disconnect - Female, 16-14 / Blue, 100 Pack (221418)
- PET ADOBE Pet Adobe Puppy Artificial Grass Potty Trainer Mat, Indoor/Outdoor Bathroom Rug for Small Dogs, Cats (275624VME)
- COMBAT Combat Syringe Gel1.05Oz (51963)
- C.E. SMITH Pkg. Adj Midmt R/Holder Alum 1-1/4 in. or 1-5/16 in., w/Sleeve and Hex Key (53771)
- C.E. SMITH Pkg. Flush Mt Rod Holder, 0Deg, H.D. 10-1/2 in. x 1-7/8 in. ID, White Liner (53680CA)
- C.E. SMITH Pkg. Rod Safety Line Ring (53696)
- C.E. SMITH Pkg. Alum Adj Midmt R/Holder White 1-21/32 in. or 1-1/2 in., w/Sleeve and Hex Key (53775)
- C.E. SMITH Pkg. Alum Vert ClampOn White 1.66 in. OD 1-21/32 in., w/Sleeve (53726)
- C.E. SMITH Pkg. Backing plate for 70 series (53673A)
- EXTREME MAX Extreme Max 5600.3226 Sport Bike Front Lift Stand with Triple Tree Headlift Attachment (5600.3226)
- C.E. Smith Fishing Supplies