Shop All Towing Chains & Cables
C.E. Smith
Pkg Safety Chain Set, Class II Rating 3500 Lbs
Mfr # 16661A
Zoro # G908636766
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 4.75"
- Weight 2.4 lbs
- Finish Zinc
- Width 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 16661A
- Zoro # G908636766
- UPC # 768296001117
- Country of Origin United States
- Category Towing Chains & Cables
Dimensions
Length | 4.75" |
Width | 7" |
Details
Material | Steel |
Weight | 2.4 lbs |
Finish | Zinc |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL 18IN DRPD CNTR TIRE IRON (T21R) (KT32121)
- BENDIX Modulator Valve - Antilock Brakes, K128914OR (K128914OR)
- WIX FILTERS Various Cummins Marine Engs, 33168 (33168)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (34888)
- C.E. SMITH Pkg Safety Cables, 5,000 lb., Pair (16672A)
- C.E. SMITH Pkg Safety Cables, 3,500 lb., Pair (16662A)
- C.E. SMITH Pkg Safety Chain Set, Class III Rating 5000 Lbs (16671A)
- C.E. SMITH Pkg Safety Chain Set, Class IV Rating 7600 Lbs (16681A)
- ERICKSON 2"X6Ft 10,000 lb Tree Saver/Tow Strap (09508)
- BROK Safety Chan 5/16 X 72" (15940)
- VELVAC Hose Holder, Rubber, 5 In (580081)
- C.E. Smith Towing Chains & Cables