Shop All Towing Chains & Cables
C.E. Smith
Pkg Safety Chain Set, Class I Rating 2000 Lbs
Mfr # 16651A
Zoro # G908636797
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 4.75"
- Width 7"
- Finish Zinc
- Weight 1.9 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 16651A
- Zoro # G908636797
- UPC # 768296001094
- Country of Origin United States
- Category Towing Chains & Cables
Dimensions
Length | 4.75" |
Width | 7" |
Details
Material | Steel |
Finish | Zinc |
Weight | 1.9 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO 1-1/2" NPS NPT Combo Bronze Thru-Hull Fitting w/Nut (TH-1500-W)
- MICKEY THOMPSON 305/35R20 107Y STREET COMP (90000020062)
- GROTE Battery Splice, 2 AWG, Tin, PK10 (84-9553)
- SAMPA Air Spring - Rear, Air Suspension, SP559781-KA (SP559781-KA)
- C.E. SMITH Pkg Safety Chain Set, Class IV Rating 7600 Lbs (16681A)
- C.E. SMITH Pkg Safety Cables, 3,500 lb., Pair (16662A)
- C.E. SMITH Pkg Safety Chain Set, Class III Rating 5000 Lbs (16671A)
- C.E. SMITH Pkg Safety Cables, 5,000 lb., Pair (16672A)
- PEERLESS CHAIN 2"X30' TOW STRAP W/SEWN EYES, CC2003 (CC2003)
- K-TOOL INTERNATIONAL Tow Strap W/ Looped Ends 3"X30', 30,000 Lb Cap (KTI73812)
- VELVAC Pogo Stick, Plated Steel, 41 In (581101)
- C.E. Smith Towing Chains & Cables