Shop All Towing Chains & Cables
C.E. Smith
Pkg Safety Cables, 5,000 lb., Pair
Mfr # 16672A
Zoro # G808636804
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 3"
- Width 8.75"
- Weight 2.2 lbs
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 16672A
- Zoro # G808636804
- UPC # 768296010676
- Country of Origin Taiwan, Province of China
- Category Towing Chains & Cables
Dimensions
Length | 3" |
Width | 8.75" |
Details
Material | Steel |
Weight | 2.2 lbs |
Finish | Zinc |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHERMAN PARTS FRONT BUMPER COVER PREFINISHED MATTE BLACK HONDA CIVIC 2DR COUPE/2 DR HATCHBACK 92-95 (2909B-87-0)
- SKF Shaft Sleeve, Dia. 1.435 in. to 1.441 in. (99144)
- FLEX SEAL Rubberized Tape, Black, 4" (TFSBLKR0405)
- SKF FKM, double lip, Wave oil seal, Bore-Tite (534955)
- C.E. SMITH Pkg Safety Chain Set, Class IV Rating 7600 Lbs (16681A)
- C.E. SMITH Pkg Safety Chain Set, Class III Rating 5000 Lbs (16671A)
- C.E. SMITH Pkg Safety Cables, 3,500 lb., Pair (16662A)
- B/A PRODUCTS CO G70 Latched Hook Chain w/Plain End, 12'L (N711-3212)
- BLACK & DECKER 20' x 2 in Tow Strap, 9000 lb, Loop Ends (BD1001)
- LIFT-ALL Recovery Strap, 8Inx20Ft, Yellow (RS1808NGX20)
- FACTOR 55 Includes 1 HitchLink 20 1 Standard Duty Soft Shackle 1 Corsby 34 Shackle (00485-06-MEDIUM)
- C.E. Smith Towing Chains & Cables