Shop All Trailer & Towing Accessories
C.E. Smith
Pkg Roller Shaft, 5/8 in. x 19 in. Roller Shaft w/Cap Nuts
Mfr # 10730A
Zoro # G708613721
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1.82 lbs
- Material Steel
- Height 0.75"
- Finish Zinc
- Width 22.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.E. Smith
- MFR # 10730A
- Zoro # G708613721
- UPC # 768296006914
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Height | 0.75" |
Width | 22.25" |
Length | 3" |
Details
Weight | 1.82 lbs |
Material | Steel |
Finish | Zinc |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Storage Tank Filter Base, 3-3/4" L (FB46183)
- DISCO Blk Nyln Cowl Push Type Ret 8mm Hole Size 12mm Stem L PK10 (11019PK)
- BUYERS PRODUCTS Polypropylene Electrical Junction Box With 14 Terminals (5601114)
- PINPOINT White Vacancy Sensor Switch (PI85292)
- C.E. SMITH Pkg Axle Tie Plate Kit, 1-1/2 in., Square (23102)
- C.E. SMITH Pkg S-Hook Keepers, Pair (16691A)
- C.E. SMITH Panel Bracket, 10 in., UPC Label (10304G40)
- C.E. SMITH Pkg Roller Bunk Mounting Bracket (10003GA)
- C.E. SMITH Bell Assembly 4 in. - 1/2 in. ID, UPC Label (29335)
- C.E. SMITH Trailer Hub Kit, Tapered 1-3/8 in. to 1-1/16 in. Stud 6 x 5-1/2 10 in. Brake Size, Box (13611)
- CURT Bike Beam, 18016 (18016)
- C.E. Smith Trailer & Towing Accessories