Shop All Trailer & Towing Accessories
C.E. Smith
Pkg Roller Shaft, 5/8 in. x 13 in. w/Cap Nuts
Mfr # 10727A
Zoro # G508613716
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Length 2.75"
- Height 0.75"
- Weight 1.2 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 10727A
- Zoro # G508613716
- UPC # 768296000608
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 2.75" |
Height | 0.75" |
Width | 17" |
Details
Finish | Zinc |
Material | Steel |
Weight | 1.2 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY TOWING TRAILER JACKS, RPL SCISSOR JACK-20 5000LBS (88135)
- MOTOSHIELD PRO Glass Protectant 100 ml Spray (330-100)
- ANCO Anco Wiper Products, A-26-M (A-26-M)
- PERFORMANCE TOOL 3 Stone Brake Hone 27/32-2 In Brake Cylinder, W80631 (W80631)
- C.E. SMITH Vertical Bunk Brkt, Heavy Duty, 85Deg, UPC Label (26233GA)
- C.E. SMITH Stake Pocket, 2 in. x 4 in. Studs, 3/8 in. Holes for Mounting, UPC Label (45004G40)
- C.E. SMITH Formed 5-Hole Tie Plate (2000340)
- C.E. SMITH Post Guide-On, 60 in., w/U-Bolt Mtg Brackets, Boxed (27640)
- C.E. SMITH Formed 5-Hole Tie Plate (2000140)
- C.E. SMITH Y-Stop 3 in.x 3 in. - 1/2 in. ID, UPC Label (29554)
- BROK Lock Sleeved 1/2" & 5/8" Black Nickel (32998)
- C.E. Smith Trailer & Towing Accessories