Shop All Trailer & Towing Accessories
C.E. Smith
Pkg Ribbed Roller Kit - TPR
Mfr # 29320
Zoro # G608613692
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPR
- Length 5.5"
- Width 6.5"
- Height 17.25"
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.E. Smith
- MFR # 29320
- Zoro # G608613692
- UPC # 768296006778
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 5.5" |
Width | 6.5" |
Height | 17.25" |
Details
Material | TPR |
Color | Blue |
Weight | 6 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD TRUCK RACK CAB PROTECTOR, STEEL, FULL SIZE (1059-52-01)
- AISIN Volvo 240 93-90/242 84-76/244 89-76/245 Fan Clutch, Fcv001 (FCV001)
- GROTE Fuse Holder, ATO/ATC, 20 Amp, 16 ga., Cap (82-2207)
- WIX FILTERS Wix Air Filter (WA10942)
- C.E. SMITH Post Guide-On, 40 in., Blk PVC, Boxed 70Deg (27647)
- C.E. SMITH Keel Roller Bracket Assembly - 2 in. - 3 in. Tongue, UPC Label (32150G)
- C.E. SMITH Pkg Hanger Bracket, Bolt-On, Rear (14017GA)
- C.E. SMITH Vertical Bunk Brkt, 5 in. x 10 in., Alum, UPC Label (10162A40)
- C.E. SMITH Keel Roller 8 in. - 5/8 in. ID - TPR w/Bushing White Press In, UPC Label (29703)
- C.E. SMITH Pkg Light Kit, Post Style, LED (27656A)
- AME Wheel Chock, URE, OG, 9.84" x 7.87" x 5.91" (15324)
- C.E. Smith Trailer & Towing Accessories