Shop All Trailer & Towing Accessories
C.E. Smith
Pkg Ribbed Roller Kit - TPR
Mfr # 29310
Zoro # G808613676
product price: $70.19
/ea
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPR
- Height 17.25"
- Length 5.5"
- Width 6.5"
- Weight 6 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 29310
- Zoro # G808613676
- UPC # 768296004880
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Height | 17.25" |
Length | 5.5" |
Width | 6.5" |
Details
Material | TPR |
Weight | 6 lbs |
Color | Gold |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 200 Series Lamp Replacement, Glass Lens (09561)
- TRU-FLATE Applicator Swab, Cotton, Carded, Tires (17-295)
- TYC PRODUCTS Tyc Headlight Assembly, 20-6439-00 (20-6439-00)
- TRANSPORT Windshield Wiper Blades (TRP161)
- C.E. SMITH Pkg PVC Replacement Caps, Pair (27657)
- C.E. SMITH Trailer Tongue Step Pad (30250)
- C.E. SMITH Pkg Bearing Protector w/Cover, Pair 2.441 in. (16273)
- C.E. SMITH Pkg Axle Tie Plate Kit, 1-1/2 in., Square (23102)
- C.E. SMITH Swivel Bracket, 2 in. On Center, UPC Label (10201G40)
- C.E. SMITH Tie Down Bracket, 4 in. Tall, 30Deg Bend, UPC Label (26214GA)
- CURT Rubber Hitch Tube Cover, 2" (22272)
- C.E. Smith Trailer & Towing Accessories