Shop All Trailer & Towing Accessories
C.E. Smith
Pkg Ribbed Roller Kit
Mfr # 29210
Zoro # G808613690
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.5"
- Material Rubber
- Height 17.25"
- Length 5.5"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 29210
- Zoro # G808613690
- UPC # 768296004873
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Width | 6.5" |
Height | 17.25" |
Length | 5.5" |
Details
Material | Rubber |
Color | Black |
Weight | 8.4 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 9-11/16 x 6-1/16 x 9-11/16In (301-CS)
- ZEELINE Tire Sealant Pump (ZE240)
- BALDWIN FILTERS Air Filter, 9-11/32 x 1-15/16 in. (PA4151)
- BUYERS PRODUCTS Mudflap, HD, Black, Rubber, 18x20", PK2, 2 PK (B1820LSP)
- C.E. SMITH Pkg Bearing Protector w/Black PVC Cover, Pair 1.985 in. (16281)
- C.E. SMITH Adj Keel Roller Bracket, Pair, Wired, UPC Label (32004G)
- C.E. SMITH Pkg Spring Hanger Kit, Single Axle, Slipper (25006GA)
- C.E. SMITH Pkg Axle Tie Plate Kit, 3 in., Round (23003)
- C.E. SMITH Bow Roller 4 in. - 1/2 in. ID, UPC Label (29541)
- C.E. SMITH Springs, Dbl-Eye 25-1/4 in., 3 LVS, 2000# Cap, w/Bushing, Box (16422)
- BUYERS PRODUCTS Straight Weld-On Stake Pocket - 1.5x3 Inch Inside x 4 Inch Depth (B2373K)
- C.E. Smith Trailer & Towing Accessories