Shop All Trailer & Towing Accessories
C.E. Smith
Pkg PVC Replacement Caps, Pair
Mfr # 27657
Zoro # G208613634
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3"
- Color White
- Weight 0.38 lbs
- Height 6"
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 27657
- Zoro # G208613634
- UPC # 768296011185
- Country of Origin Taiwan, Province of China
- Category Trailer & Towing Accessories
Dimensions
Length | 3" |
Height | 6" |
Width | 6.625" |
Details
Color | White |
Weight | 0.38 lbs |
Material | PVC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENNETT MARINE BOLT 12x12 Electric Trim Tab System - Control Switch Required (BOLT1212)
- BUSHWACKER 94-01 DODGE RAM SB SMOOTH W/ HOLES ULTIMATE BEDRAIL CAP (58503)
- TRUXEDO 15-C F150 5.5FT BED TRUXPORT (297701)
- QUICKCABLE Clamp Crimp, Pos, 4 Gauge, PK5 (4004-005P)
- C.E. SMITH Pkg Bearing Protector w/Black PVC Cover, Pair 1.985 in. (16281)
- C.E. SMITH Double U-Bolt Bracket, 9-3/4 in., UPC Label (10191G40)
- C.E. SMITH Adj Front Bunk Hold Bracket for V-Brace Bracket, UPC Label (10170GA)
- C.E. SMITH Pkg Shackle Bolt - 9/16 in. - 18 x 3 in. - 2 Pieces w/Lock Nuts (11030A)
- C.E. SMITH Pkg Roller Bunk Mounting Bracket (10003GA)
- C.E. SMITH Carpeted Bunk Board, 4 Ft, Pair (27810)
- C.E. SMITH Pkg Roller Shaft, 5/8 in. x 11 in. w/Cap Nuts (10726A)
- C.E. Smith Trailer & Towing Accessories