Shop All Fishing Supplies
C.E. Smith
Pkg. Pontoon Adj Rod Holder
Mfr # 55108A
Zoro # G608612770
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless
- Material Steel
- Length 12.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 55108A
- Zoro # G608612770
- UPC # 768296008338
- Country of Origin China
- Category Fishing Supplies
Dimensions
Length | 12.5" |
Details
Finish | Stainless |
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 19 ft x 19 ft 6 in Standard Duty 5.1 Mil Tarp, White, Polyethylene (5WTN3)
- KOHLER Fuel Filter (ED0037300960-S)
- MTD Oil Pump Assembly (951-12248)
- STENS Oil Filter Shop Pack 120-990 For Kawasaki 49065-7010 (120-990)
- C.E. SMITH Pkg. Swivel In-Gunnel Rod Holder, 0Deg, White Liner (53680SA)
- C.E. SMITH Pkg. Alum Vert ClampOn White 1.315 in. OD 1-5/16 in., w/Sleeve (53716)
- C.E. SMITH Pkg. Flush Mt Rod Holder, 15Deg, H.D. 10-1/2 in. x 1-7/8 in. ID, White Liner (53681CA)
- C.E. SMITH Pkg. Single Alum 5 Deg Transom (53750)
- C.E. SMITH Pkg. Adj Midmt R/Holder Alum 1-21/32 in. or 1-1/2 in., w/Sleeve and Hex Key (53772)
- C.E. SMITH Pkg. Rod Safety Line Ring (53696)
- LEISURE SPORTS Fishing Rod Rack, Aluminum Freestanding Floor Storage, Organizer Stand Fits 10 Rods for Home /Garage (751640VEU)
- C.E. Smith Fishing Supplies