Shop All License Plate Frames & Hardware
C.E. Smith
Pkg License Plate Bracket, 9-3/8 in. x 4-7/8 in.
Mfr # 26053A
Zoro # G208636770
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.3"
- Finish Tread Plate
- Material Alum
- Width (In.) 9.4"
- Height 0.08"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 26053A
- Zoro # G208636770
- UPC # 768296008369
- Country of Origin United States
- Category License Plate Frames & Hardware
Dimensions
Length | 6.3" |
Width (In.) | 9.4" |
Height | 0.08" |
Details
Finish | Tread Plate |
Material | Alum |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 12V Compact Tire Inflator (60399)
- FLEETGUARD Fuel Filter, FF5421 (FF5421)
- KEEPER STRAP RECVRY 4""X30' YLW (02942)
- SIGNIFY H3Mdc1 Fog Lamp, H3Mdc1 (H3MDC1)
- DORMAN License Plate Fasteners-1/4-20 X 1/2 In Lic Plate Retai, 395-002 (395-002)
- POWERHOUSE Navy Blue Solid Flat Automotive License Plates Blanks for Customizing (PO125670)
- CUSTOM ACCESSORIES Black/Silver Metal/Nylon License Plate Fasteners (93323)
- RICO INDUSTRIES Minnesota Vikings License Plate Metal (6734548497)
- DISCO Zinc License Plate Screws 14X3/4" Slott2ed Truss Head PK50 (477PK50)
- DISCO Hex Head License Screw Assort, 585 pcs. (8686)
- DV8 OFFROAD 21C BRONCO WITH MODULAR STEEL BUMPER CENTER LICENSE PLATE RELOCATION BRACKET (LPBR-01)
- C.E. Smith License Plate Frames & Hardware