Shop All Fishing Supplies
C.E. Smith
Pkg. Knife/Pliers & Tackle Rack
Mfr # 55150A
Zoro # G908612760
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4"
- Material Polypropylen
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 55150A
- Zoro # G908612760
- UPC # 768296007676
- Country of Origin Taiwan, Province of China
- Category Fishing Supplies
Dimensions
Length | 4" |
Details
Material | Polypropylen |
Color | White |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACHLA DESIGNS ACHLA Designs HG-02-6 14 in. Leaf End Hose Guard; Pack of 6 (HG-02-6)
- WILD BADGER POWER Wild Badger Power Universal LinkOn Straight Edger Attachment (WBEDGERATT)
- SONGBIRD ESSENTIALS Excluder Aluminum Replacement Doors Trio Houses (SE964)
- LOGO BRANDS Minnesota Vikings 9x9 Side Panel (618-48)
- C.E. SMITH Pkg. Alum Horz ClampOn 2.375 in. OD 2-3/8 in. (53740)
- C.E. SMITH Pkg. Alum Vert ClampOn 1.66 in. OD 1-21/32 in., w/Sleeve (53725)
- C.E. SMITH Pkg. Alum Adj Midmt R/Holder White 1-1/4 in. or 1-5/16 in., w/Sleeve and Hex Key (53774)
- C.E. SMITH Pkg. Pontoon Adj Rod Holder (55108A)
- C.E. SMITH Pkg. Alum Vert ClampOn 2.375 in. OD 2-3/8 in. (53745)
- C.E. SMITH Pkg. Flush Mt rod holder, 0Deg, S/S w/cast gimbal, White Liner (53670CA)
- HASTINGS HOME Hastings Home 3-Inch Queen Mattress Topper- Down Alternative Filled Pillow Top- Hypoallergenic (176133GMW)
- C.E. Smith Fishing Supplies