Shop All Trailer & Towing Accessories
C.E. Smith
Pkg Grease Seals Tapered for 1-3/8 in. to 1-1/16 in., Pair
Mfr # 16302A
Zoro # G108636856
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.5 lbs
- Length 3"
- Height 0.75"
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 16302A
- Zoro # G108636856
- UPC # 768296003654
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 3" |
Height | 0.75" |
Width | 4" |
Details
Weight | 0.5 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITESIDE Mechanic Seat, 17"H, Steel, 440 lb, 4 Wheels (HRS3NM)
- SEACHOICE Bait Tank Plumbing Kit 1-1/2" ID Hose (89631)
- PERKO Fold Down White All-Round Light 14-1/8 Inch (1637DP0CHR)
- HALTEC Truck Valve Extension, 3 1/16, PK10 (HE-381)
- C.E. SMITH Post Guide-On, 40 in., w/U-bolt Mtg Brackets, Boxed (27620)
- C.E. SMITH Bow Roller 4 in. - 1/2 in. ID, UPC Label (29541)
- C.E. SMITH Pkg Hanger Bracket, Bolt-On, Rear (14017GA)
- C.E. SMITH Trailer Hub Kit, Tapered 1-3/4 in. to 1-1/4 in. Stud 6 x 5-1/2 12 in. Brake Size, Box (13711)
- C.E. SMITH Pkg Axle Tie Plate Kit, 2 in., Square (23103)
- C.E. SMITH Post Guide-On, 75 in., w/U-Bolt Mtg Brackets, Boxed (27636)
- REESE Wheel Chock, 8-1/4 In, PK2, REESE TOWPOWER (7000100)
- C.E. Smith Trailer & Towing Accessories