Shop All Trailer & Towing Accessories
C.E. Smith
Pkg Frame Strap, 6 in., Pair
Mfr # 20028GA
Zoro # G708636829
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.5"
- Length 2.75"
- Width 9.25"
- Material Steel
- Weight 0.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.E. Smith
- MFR # 20028GA
- Zoro # G708636829
- UPC # 768296007140
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Height | 0.5" |
Length | 2.75" |
Width | 9.25" |
Details
Material | Steel |
Weight | 0.5 lbs |
Finish | Galv |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Male Elbow, 1/4-18, 1/4 In Tube Sz (1869X4X4)
- GROTE Replacement Lens for 2VNL2, Amber (90153)
- GROTE Marker Lamp, LED, 3 Diode, Red (G1902)
- ASSOCIATED EQUIPMENT Battery Charger, Manual Boosting, Charging For Battery Voltage: 6, 12, 24 (6010B)
- C.E. SMITH Pkg S-Hook Keepers, Pair (16691A)
- C.E. SMITH Vinyl Bearing Protector Bras Grey 1.781 in., pair, Poly Bag (16274)
- C.E. SMITH Pkg, PVC Replacement Caps, Pair (27659)
- C.E. SMITH Pkg Ribbed Roller Kit (29210)
- C.E. SMITH Bow Roller 4 in. - 1/2 in. ID - TPR w/Bushing White Solid, UPC Label (29721)
- C.E. SMITH Pkg Roller Shaft, 5/8 in. x 6-1/4 in. w/Cap Nuts (10722A)
- GEN-Y HITCH Weld-On Receiver Tube 3 x 3 x 12 (GH-0011)
- C.E. Smith Trailer & Towing Accessories