Shop All Trailer & Towing Accessories
C.E. Smith
Pkg Frame Strap, 5 in., Pair
Mfr # 20017GA
Zoro # G008636819
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9.25"
- Weight 0.4 lbs
- Finish Galv
- Material Steel
- Height 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.E. Smith
- MFR # 20017GA
- Zoro # G008636819
- UPC # 768296007133
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Width | 9.25" |
Height | 0.5" |
Length | 2.75" |
Details
Weight | 0.4 lbs |
Finish | Galv |
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL Alternator, ALTCH ERIF, 60 Amp 12 Volt, CW, 2Groove Pulley (7509N)
- QUICKCABLE Group 65 Wide Battery Carrier (120158-2001)
- PARKER Male Run Tee, 3/8 x 1/4 In (VS271NTA-6-4)
- GATES Serpentine V-Rib Belt K06 13/16 X 96 1/8 Roadmax Belt, 6K956Ap (6K956AP)
- C.E. SMITH Vertical Bunk Brkt, Heavy Duty, 95Deg, UPC Label (26234GA)
- C.E. SMITH Pkg Trailer Frame Wire Clips, 3/8 in. Wide, 10 Per Pack (16867A)
- C.E. SMITH Pkg Frame Strap, 6 in., Pair (20028GA)
- C.E. SMITH Pkg I-Beam Clamp Kit (27682A)
- C.E. SMITH Bell Assembly 4 in. - 1/2 in. ID, UPC Label (29335)
- C.E. SMITH Pkg Cap Nut - 1/2 in. - 8 Pieces (10800A)
- C.E. SMITH E-Z Lube Dust Cap (1620540)
- C.E. Smith Trailer & Towing Accessories