Shop All Fishing Supplies
C.E. Smith
Pkg. Flush Mount rod holder, 15Deg, Std, 9 in. x 1-5/8 in. ID, White Liner
Mfr # 53671A
Zoro # G308612742
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless
- Length 4.5"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 53671A
- Zoro # G308612742
- UPC # 768296005221
- Country of Origin China
- Category Fishing Supplies
Dimensions
Length | 4.5" |
Details
Finish | Stainless |
Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS IMPORTS Pitch Fork Replacement Head, Green (JA307800)
- SQWINCHER Sqwincher Wall Mount Basket (158600101)
- CORE TARPS 20 ft L x 0.5 mm H x 20 ft W Heavy Duty 10 Mil Tarp, Blue, Polyethylene (CT-605-20X20)
- BLACKSTONE Black Griddle Cover For 4 Burner Outdoor Griddle (5482)
- C.E. SMITH Pkg. Flush Mt rod holder, 0Deg, S/S w/cast gimbal, White Liner (53670CA)
- C.E. SMITH Pkg. Alum Horz ClampOn 1.90 in. OD 1-29/32 in. (53730)
- C.E. SMITH Pkg. Alum Adj Midmt R/Holder White 7/8 in. or 1 in., w/Sleeve and Hex Key (53773)
- C.E. SMITH Pkg. Drop In Swivel 70-80 Series (53690A)
- C.E. SMITH Pkg. Alum Vert ClampOn 2.375 in. OD 2-3/8 in. (53745)
- C.E. SMITH Pkg. Alum Horz ClampOn 1.05 in.OD 1-1/16 in., w/Sleeve (53700)
- LEISURE SPORTS Fishing Rod and Reel Combo, Spinning Reel Pole, Gear for Bass, Trout Fishing, Gold, Strike Series (914171PJA)
- C.E. Smith Fishing Supplies