Shop All Trailer & Towing Accessories
C.E. Smith
Pkg Dust Caps, Fits Hub ID 1.98 in., Pair
Mfr # 16200A
Zoro # G208636756
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7"
- Height 1.5"
- Finish Zinc
- Material Steel
- Weight 0.2 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 16200A
- Zoro # G208636756
- UPC # 768296002046
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Width | 7" |
Height | 1.5" |
Length | 3" |
Details
Finish | Zinc |
Material | Steel |
Weight | 0.2 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Male Branch Tee, 1/4 In., PK10 (372PTC-4-4)
- STA-BIL Fogging Oil/Cylinder Protector, 12 oz. (22001)
- PRESIDENT ELECTRONICS FCC AM/FM CB Radio (THOMAS)
- TERA PUMP Electric Pail Pump (TRPAIL)
- C.E. SMITH Trailer Tongue Step Pad (30250)
- C.E. SMITH Side Angle Bracket, Pair, UPC Label (10211G)
- C.E. SMITH Pkg Shackle Bolt - 9/16 in. - 18 x 3 in. - 2 Pieces w/Lock Nuts (11030A)
- C.E. SMITH Post Guide-On, 40 in., Blk PVC, Boxed (27626)
- C.E. SMITH Spool Roller 4 in. - 1/2 in. ID w/Bushing Sleeve, UPC Label (29525)
- C.E. SMITH Vertical Bunk Brkt, Heavy Duty, 95Deg, UPC Label (26234GA)
- PM COMPANY Trailer Light Low Profile Kit (V547)
- C.E. Smith Trailer & Towing Accessories