Shop All Fishing Supplies
C.E. Smith
Pkg. Drop In Swivel 70-80 Series
Mfr # 53690A
Zoro # G108612744
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.25"
- Material Steel
- Finish Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 53690A
- Zoro # G108612744
- UPC # 768296008321
- Country of Origin China
- Category Fishing Supplies
Dimensions
Length | 2.25" |
Details
Material | Steel |
Finish | Stainless |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Round Bucket Grn 8Qt (P8GREEN6)
- NUVO IRON 6in x 6in BLACK ALUMINUM ORNAMENTAL PYRAMID POST CAP (PCP14)
- CHAMPION IRRIGATION Nozzle Brass Insert Half (SH-C)
- COLEMAN Coleman 21A102 Standard 2 Lantern Mantle - 2 Pack (310060)
- C.E. SMITH Pkg. Alum Vert ClampOn 1.66 in. OD 1-21/32 in., w/Sleeve (53725)
- C.E. SMITH Pkg. Alum Vert ClampOn 2.375 in. OD 2-3/8 in. (53745)
- C.E. SMITH Pkg. Adj Midmt R/Holder Alum 1-21/32 in. or 1-1/2 in., w/Sleeve and Hex Key (53772)
- C.E. SMITH Pkg. Alum Adj Midmt R/Holder White 7/8 in. or 1 in., w/Sleeve and Hex Key (53773)
- C.E. SMITH Pkg. Alum Vert ClampOn 1.90 in. OD 1-29/32 in. (53735)
- C.E. SMITH Pkg. Knife/Pliers & Tackle Rack (55150A)
- PLANO Prolatch Line Spool Box (108401)
- C.E. Smith Fishing Supplies