Shop All Trailer Hitches
C.E. Smith
Pkg Draw Bar Bag, 15 in. x 4 in. x 6 in.
Mfr # 27481
Zoro # G508637361
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.7 lbs
- Width 9"
- Height 2"
- Color Black
- Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 27481
- Zoro # G508637361
- UPC # 768296004934
- Country of Origin China
- Category Trailer Hitches
Dimensions
Width | 9" |
Height | 2" |
Length | 6" |
Details
Weight | 0.7 lbs |
Color | Black |
Material | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCO EQUIPMENT Fork Lift Jack Pair 10Ton Pin Style (10436)
- BALDWIN FILTERS Air Filter, 7 x 2-3/16 in. (PA2356)
- DISCO Blk Rubber Bumpers 9/64" Hole 3/4" Stem L PK25 (13261PK)
- OTC Transmission Jack Adapter Kit, 1000 lb. (223196)
- C.E. SMITH Pkg Coupler Lift Handle (32420A)
- MAYHEW $SHAKE 'N BREAK 3/8" (MY37315)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Volkswagen Atlas (13481)
- CURT Replacment TruTrack Wght Dstrbtn L-Pin/Clip (17513)
- GEN-Y HITCH MEGA-DUTY 2 Shank 5 Offset Drop 2K TW 16K Hitch Only (GH-204)
- WEATHERTECH BumpStepXL, 81BS1XL (81BS1XL)
- CAMCO MAGNETIC HITCH ALIGNMENT KIT (44603)
- C.E. Smith Trailer Hitches