Shop All Carpet Tiles
C.E. Smith
Pkg Carpet Roll - 18 in. x 18 Ft.
Mfr # 11373
Zoro # G408613649
product price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8"
- Width 8"
- Height 18"
- Pile Weight 3 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 11373
- Zoro # G408613649
- UPC # 768296008246
- Country of Origin United States
- Category Carpet Tiles
Dimensions
Length | 8" |
Width | 8" |
Height | 18" |
Details
Color | Grey |
Pile Weight | 3 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLY FRAMES 2 in. H x 12 in. L Wall Plate Holder, Matte Black (SW-122MB)
- ZORO SELECT O-Ring, Dash 012, Buna N, 0.07 In., PK10000 (3GCW9)
- TRINE Trine EN Series Electric Strikes, 24 VAC Voltage, Stainless Steel (EN400-24AC-RH-US32D)
- DON-JO 3-1/2" Scar Plate with 2-1/8" Hole and Through Bolt Knotches (SP1353)
- C.E. SMITH Pkg Carpet Roll - 18 in. x 18 Ft. (11349)
- C.E. SMITH Carpet Roll - 11 in. x 50 Lin Yards, Box (11330-2)
- C.E. SMITH Pkg Carpet Roll - 11 in. x 12 Ft. (11372)
- C.E. SMITH Carpet Roll - 18 in. x 50 Lin Yards, Box (11349-2)
- C.E. SMITH Pkg Carpet Roll - 11 in. x 12 Ft. (11350)
- C.E. SMITH Pkg Carpet Roll - 11 in. x 12 Ft. (11330)
- MOHAWK Mohawk Advance 24 x 24 Carpet Tile SAMPLE with Colorstrand Nylon Fiber in Wooden Green (EB306-689)
- C.E. Smith Carpet Tiles