C.E. Smith

Pkg Carpet Roll - 18 in. x 18 Ft.


original price: $48.99
9% off
new price: $44.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 8"
  • Width 8"
  • Height 18"
  • Pile Weight 3 lbs
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 8"
Width 8"
Height 18"

Details

Color Black
Pile Weight 3 lbs

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.