Shop All Carpet Tiles
C.E. Smith
Pkg Carpet Roll - 11 in. x 12 Ft.
Mfr # 11350
Zoro # G708613646
product price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7"
- Width 12.5"
- Height 7"
- Pile Weight 2.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 11350
- Zoro # G708613646
- UPC # 768296002053
- Country of Origin United States
- Category Carpet Tiles
Dimensions
Length | 7" |
Width | 12.5" |
Height | 7" |
Details
Color | Blue |
Pile Weight | 2.5 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Extension Spring, Standard Steel, PK6 (020102000)
- X1 TOOLS Square O-Ring ID:22 mm, CS:2 mm, OD:26 mm 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-M-2-22-26x1)
- ZORO SELECT Torsion Spring, 90 Deg, 0.375OD, PK6, Finish: Plain (3HPD1)
- SCHLAGE Grade 1 Privacy with Coin Turn Mortise Lock, 03 Lever, A Rose, Exterior Indicator Displays -inVacant (L9044 03A 626 L283-722)
- C.E. SMITH Pkg Carpet Roll - 11 in. x 12 Ft. (11372)
- C.E. SMITH Pkg Carpet Roll - 11 in. x 12 Ft. (11330)
- C.E. SMITH Carpet Roll - 18 in. x 50 Lin Yards, Box (11349-2)
- C.E. SMITH Pkg Carpet Roll - 18 in. x 18 Ft. (11349)
- C.E. SMITH Pkg Carpet Roll - 18 in. x 18 Ft. (11373)
- C.E. SMITH Carpet Roll - 11 in. x 50 Lin Yards, Box (11330-2)
- FOSS FLOORS Distinction 24" x 24" N29 Chestnut Carpet Tiles - 15PK (7HDMN2915PK)
- C.E. Smith Flooring