Shop All Carpet Tiles
C.E. Smith
Pkg Carpet Roll - 11 in. x 12 Ft.
Mfr # 11330
Zoro # G308613664
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7"
- Width 12.5"
- Height 7"
- Pile Weight 2.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 11330
- Zoro # G308613664
- UPC # 768296000783
- Country of Origin United States
- Category Carpet Tiles
Dimensions
Length | 7" |
Width | 12.5" |
Height | 7" |
Details
Color | Black |
Pile Weight | 2.5 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring, 2 In L, PK12 (1NBV8)
- REV-A-SHELF Rev-A-Shelf Pull Out Pot and Pan Organizer for Base Cabinets (GLD-W22-BC-7)
- PRIME-LINE 5 In., Rigid Vinyl, Ivory, Self Adhesive Wall Protector Single Pack (U 9268)
- S & W Level Mount, Anti-Vibe, 3/8-16, 2-1/2 in. (LP2-A3L)
- C.E. SMITH Pkg Carpet Roll - 11 in. x 12 Ft. (11372)
- C.E. SMITH Pkg Carpet Roll - 11 in. x 12 Ft. (11350)
- C.E. SMITH Pkg Carpet Roll - 18 in. x 18 Ft. (11349)
- C.E. SMITH Pkg Carpet Roll - 18 in. x 18 Ft. (11373)
- C.E. SMITH Carpet Roll - 11 in. x 50 Lin Yards, Box (11330-2)
- C.E. SMITH Carpet Roll - 18 in. x 50 Lin Yards, Box (11349-2)
- MOHAWK Mohawk Advance 24 x 24 Carpet Tile SAMPLE with Colorstrand Nylon Fiber in Chanterelle (EB307-928)
- C.E. Smith Carpet Tiles