Shop All Trailer & Towing Accessories
C.E. Smith
Pkg Cap Nut - 1/2 in. - 8 Pieces
Mfr # 10800A
Zoro # G908613675
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Width 4"
- Material Steel
- Height 0.75"
- Weight 0.1 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 10800A
- Zoro # G908613675
- UPC # 768296000639
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Width | 4" |
Height | 0.75" |
Length | 3" |
Details
Finish | Zinc |
Material | Steel |
Weight | 0.1 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Flip Socket, 22mm x 24mm (4217)
- FABTECH 6" SHOCK EXT KIT (FTS21252)
- VELVAC Rubber Terminal Protector Boot (055063)
- B & K Rectorseal Might Pump Thermoplastic Water Pump (97795)
- C.E. SMITH Pkg Frame Strap, 4 in., Pair (20016GA)
- C.E. SMITH End Cap 2 in. x 1-3/4 in. - 1/2 in. ID, UPC Label (29590)
- C.E. SMITH Pkg Bearing Protector w/Cover, Pair 1.985 in. (16271)
- C.E. SMITH Keel Roller 8 in. - 5/8 in. ID, w/Bushing White Press In, UPC Label (29502)
- C.E. SMITH Bunk Bracket, 7-1/2 in., UPC Label (10603G40)
- C.E. SMITH Pkg Roller Shaft, 5/8 in. x 19 in. Roller Shaft w/Cap Nuts (10730A)
- CURT Replacment Swvl Jack Female Pipe Mount (28930)
- C.E. Smith Trailer & Towing Accessories