Shop All Trailer & Towing Accessories
C.E. Smith
Pkg Bearing Protector w/Cover, Pair 2.441 in.
Mfr # 16273
Zoro # G408636839
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.75"
- Material Steel
- Width 3"
- Finish Chrome
- Weight 1.74 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 16273
- Zoro # G408636839
- UPC # 768296009861
- Country of Origin Taiwan, Province of China
- Category Trailer & Towing Accessories
Dimensions
Length | 6.75" |
Width | 3" |
Height | 6" |
Details
Material | Steel |
Finish | Chrome |
Weight | 1.74 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG RED Torin Hydraulic 40000 lb Automotive Bottle Jack (T92003B)
- LINCOLN LUBRICATION Strght Pipe Thread, 1/8" (LIN5000)
- J-B WELD JB WELD AUTO ADHSE .85OZ (50139)
- X-TRA SEAL Insertion Tool, Close Eye, 6 In. (14-213)
- C.E. SMITH Swivel Bracket, 2 in. On Center, UPC Label (10201G40)
- C.E. SMITH Bow Roller, Skiff 8-1/2 in., UPC Label (29791)
- C.E. SMITH End Cap 2 in. x 1-3/4 in. - 1/2 in. ID, UPC Label (29590)
- C.E. SMITH Trailer Hub Kit, Tapered 1-3/4 in. to 1-1/4 in. Stud 8 x 6-1/2 12 in. Brake Size, Box (13811)
- C.E. SMITH Front Spring Hanger Bracket (1400240)
- C.E. SMITH Bell Assembly 3 in. - 1/2 in. ID - TPR, UPC Label (29330)
- CURT Convoluted Slit Loom Tubing, 1/2", 59827 (59827)
- C.E. Smith Trailer & Towing Accessories