Shop All Trailer & Towing Accessories
C.E. Smith
Pkg Bearing Protector w/Cover, Pair 2.328 in.
Mfr # 16272
Zoro # G608636790
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.75"
- Finish Chrome
- Material Steel
- Height 6"
- Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.E. Smith
- MFR # 16272
- Zoro # G608636790
- UPC # 768296009854
- Country of Origin Taiwan, Province of China
- Category Trailer & Towing Accessories
Dimensions
Length | 6.75" |
Height | 6" |
Width | 3" |
Details
Finish | Chrome |
Material | Steel |
Weight | 1.74 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 912, 13W, T5, 12.8V, PK10 (912-10PK)
- GROTE Clearance/Marker Lamp, 19 Style, Yellow (47093)
- WAI GLOBAL STRND PLGR 24V 10T CW (30693N)
- SKF Shaft Seal, 1 x 1-7/16 x 1/4", CRW1, Nitrile (9837)
- C.E. SMITH Spool Roller 5 in. - 5/8 in. ID - TPR w/Bushing White Solid, UPC Label (29712)
- C.E. SMITH Pkg Cap Nut - 5/8 in. - 8 Pieces (10801A)
- C.E. SMITH Keel Roller 8 in. - 5/8 in. ID - TPR w/Bushing White Press In, UPC Label (29703)
- C.E. SMITH Bow Roller 4 in. - 1/2 in. ID - TPR w/Bushing White Solid, UPC Label (29721)
- C.E. SMITH Pkg Trailer Hub Kit, 1 in. Stud 5 x 4-1/2 (13210)
- C.E. SMITH Keel Roller 12 in. - 5/8 in. ID - w/Bushing Black Press In, UPC Label (29519)
- C.E. SMITH Tail Light Protector, 5-1/2 in. x 5-5/8 in. x 3 in., UPC Label (26051A)
- C.E. Smith Trailer & Towing Accessories