Shop All Trailer & Towing Accessories
C.E. Smith
Pkg Bearing Protector w/Cover, Pair 1.781 in.
Mfr # 16270
Zoro # G708636874
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Width 2.5"
- Material Steel
- Weight 1.19 lbs
- Height 5.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 16270
- Zoro # G708636874
- UPC # 768296009830
- Country of Origin Taiwan, Province of China
- Category Trailer & Towing Accessories
Dimensions
Width | 2.5" |
Height | 5.5" |
Length | 6" |
Details
Finish | Chrome |
Material | Steel |
Weight | 1.19 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL Starter, STRMI DD, 095kW12 Volt, CW, 8Tooth Pinion (17662N)
- STENS Oem Replacement Belt 265-164 For Exmark 109-8073 (265-164)
- METRA ELECTRONICS TOP MOUNT 1 INCH 3-SECTION MAST (44-UT10)
- LISLE RING COMPRESSOR DIESEL (LI21000)
- C.E. SMITH Stake Pocket, 2 in. x 4 in. Studs, 3/8 in. Holes for Mounting, UPC Label (45004G40)
- C.E. SMITH Carpeted Bunk Board, 6 Ft, Pair (27840)
- C.E. SMITH Adj Front Bunk Hold Bracket for V-Brace Bracket, UPC Label (10170GA)
- C.E. SMITH Keel Roller 5 in. - 5/8 in. ID - w/Bushing, UPC Label (29516)
- C.E. SMITH Pkg Roller Shaft, 5/8 in. x 8-7/8 in. w/Cap Nuts (10725A)
- C.E. SMITH Bunk Bracket, 9-1/2 in., UPC Label (10600G40)
- C.E. SMITH Pkg S-Hook Keepers, Pair (16691A)
- C.E. Smith Trailer & Towing Accessories