Shop All Trailer & Towing Accessories
C.E. Smith
Pkg Bearing Protector w/Black PVC Cover, Pair 1.985 in.
Mfr # 16281
Zoro # G508636869
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.25"
- Finish Stainless
- Weight 0.9 lbs
- Width 6.25"
- Height 5.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 16281
- Zoro # G508636869
- UPC # 768296011215
- Country of Origin Taiwan, Province of China
- Category Trailer & Towing Accessories
Dimensions
Length | 2.25" |
Width | 6.25" |
Height | 5.75" |
Details
Finish | Stainless |
Weight | 0.9 lbs |
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Weight, P Srs Ctd, 1.25 Oz., PK25 (P125S)
- ILC Replacement for KAWASAKI 21163-7031 STARTER (21163-7031 STARTER)
- ILC Replacement for Sylvania 34179 replacement light bulb lamp, 10PK (34179 SYLVANIA)
- WESTWARD Oil Filter Wrench, 4 to 4 3/8 In (1EKH5)
- C.E. SMITH Pkg Bearing Protector w/Cover, Pair 1.781 in. (16270)
- C.E. SMITH Panel Bracket, 10 in., UPC Label (10304G40)
- C.E. SMITH Pkg Roller Shaft, 5/8 in. x 19 in. Roller Shaft w/Cap Nuts (10730A)
- C.E. SMITH Split Brackets, Pair, UPC Label (10500G)
- C.E. SMITH Keel Pad 12 in. x 3 in. - TPR, UPC Label (16871)
- C.E. SMITH Alum Swivel Bracket, UPC Label (10206AA)
- TIE DOWN MARINE Bracket-Bol12Glpr, #81220 (81220)
- C.E. Smith Trailer & Towing Accessories