Shop All Wheel Bearings
C.E. Smith
Pkg Bearing Kit, Straight, 1 in.
Mfr # 27111
Zoro # G608636844
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Weight 0.6 lbs
- Width 7.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 27111
- Zoro # G608636844
- UPC # 768296003029
- Country of Origin United States
- Category Wheel Bearings
Dimensions
Width | 7.5" |
Details
Material | Steel |
Weight | 0.6 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Drive Shaft Center Support Bearing, HB88508-A (HB88508-A)
- AUTO VENTSHADE 10-13 TRANSIT CONNECT 2PC ORIGINAL VENTVISOR-SMOKE (92223)
- HI-RUN High Speed Trailer Tire Wheel Assembly (ASB1002)
- MONARCH Edgeless Microfiber Cloths - 16 x 16 - Pink 12 Pack, 12PK (M915101P-EL)
- C.E. SMITH Pkg Bearing Kit, Tapered, 1-3/8 in. to 1-1/16 in. (27115)
- C.E. SMITH Pkg Bearing Kit, Straight, 1-1/16 in. (27112)
- SKF Small Bore Seals (26 X40 X8)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (28116)
- SKF Adapter Bearing, Ra103-Rrb2 (RA103-RRB2)
- NATIONAL OIL SEALS & BEARINGS Taper Bearing Cup, 2720 (2720)
- STEMCO Hubcap, Wheel, Front, 6 Hole, 5-1/2 Bc, Psi Grease (343-4370)
- C.E. Smith Wheel Bearings