Shop All Wheel Bearings
C.E. Smith
Pkg Bearing Kit, Straight, 1-1/16 in.
Mfr # 27112
Zoro # G008636758
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Weight 0.6 lbs
- Width 7.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.E. Smith
- MFR # 27112
- Zoro # G008636758
- UPC # 768296003036
- Country of Origin United States
- Category Wheel Bearings
Dimensions
Width | 7.5" |
Details
Material | Steel |
Weight | 0.6 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON 5 Piece Lugnut Specialty Set (54125)
- MILES LUBRICANTS Multi Duty Green Antifreeze, 5 gal., Pail (M003000502)
- SKF FKM, double lip, Wave oil seal, Bore-Tite (17448)
- ERICKSON 1/4" Aluminum Ramp Plates 12"X12" Kit (07300)
- C.E. SMITH Pkg Bearing Kit, Tapered, 1-3/8 in. to 1-1/16 in. (27115)
- SKF KITS (20766)
- SKF Adapter Bearing, Ra015-Rrb (RA015-RRB)
- TIMKEN Tapered Roller Bearing Assembly, 32012X (32012X)
- BEARING BUDDY Bearing Buddy 41202 Wheel Bearing Protector - 1.781" D, Chrome (41202)
- TIMKEN Tapered Roller Bearing Cup, 52618 (52618)
- SKF Bearing, 5106Wcc (5106WCC)
- C.E. Smith Wheel Bearings