Shop All Trailer & Towing Accessories
C.E. Smith
Pkg Axle Tie Plate Kit, 3 in., Round
Mfr # 23003
Zoro # G108636870
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Weight 6.5 lbs
- Finish Galv & Yellow Zinc
- Length 4.5"
- Width 8.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 23003
- Zoro # G108636870
- UPC # 768296002602
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 4.5" |
Width | 8.5" |
Height | 3.5" |
Details
Material | Steel |
Weight | 6.5 lbs |
Finish | Galv & Yellow Zinc |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE Lg Rnd Radial Tire Patch, 4-1/8 In L, PK10 (14-140)
- MAIN FILTER CLARK 2786616 Replacement/Interchange Spin-On Filter (MF0575530)
- LASALLE BRISTOL LaSalle Bristol 270341413A Rma Xtrm Butyl Tape 1/8X1X30' (270341413A)
- BLUE SEA SYSTEMS Blue Sea 6011 m-Series (Mini) Battery Switch Dual Circuit Plus (6011)
- C.E. SMITH Vertical Bunk Brkt, 5 in. x 6 in., Alum, UPC Label (10160A40)
- C.E. SMITH Bell Assembly 4 in. - 1/2 in. ID, UPC Label (29335)
- C.E. SMITH Pkg Roller Shaft, 5/8 in. x 11 in. w/Cap Nuts (10726A)
- C.E. SMITH Bell Assembly 4 in. - 1/2 in. ID - TPR, UPC Label (29331)
- C.E. SMITH Spool Roller 4 in. - 5/8 in. ID w/Bushing Sleeve, UPC Label (29524)
- C.E. SMITH Post Guide-On, 22 in., Pontoon, w/U-Bolt Mtg Brackets, Boxed (27670)
- CURT Adjustable Tri-Ball Mount, 2" Shank (45799)
- C.E. Smith Trailer & Towing Accessories