Shop All Trailer & Towing Accessories
C.E. Smith
Pkg Axle Tie Plate Kit, 2-3/8 in., Round
Mfr # 23002
Zoro # G308636816
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.5"
- Width 8.5"
- Height 3.5"
- Finish Galv & Yellow Zinc
- Weight 6 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.E. Smith
- MFR # 23002
- Zoro # G308636816
- UPC # 768296002596
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 4.5" |
Width | 8.5" |
Height | 3.5" |
Details
Finish | Galv & Yellow Zinc |
Weight | 6 lbs |
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACE SPORT Waterproof 12V/12A Led Rocker Switch (Red) (RS-WP12A-R)
- JOHNSON PUMP Johnson Pump 72303-002 Bilge Alert High Water Alarm, 24V (72303-002)
- SPICER Drive Shaft Slip Yoke, 3-3-1641KX (3-3-1641KX)
- LISLE Low Prof Jiffy-Tite Disconnect Set, 4Pc (22990)
- C.E. SMITH Carpeted Bunk Board, 7 Ft, Pair (27845)
- C.E. SMITH Bow Roller 3 in. - 1/2 in. ID, UPC Label (29540)
- C.E. SMITH Panel Bracket, 12 in., UPC Label (10305G40)
- C.E. SMITH Post Guide-On, 65 in., Hot Dipped Galvanized, Boxed (27637)
- C.E. SMITH Keel Roller 12 in. - 5/8 in. ID, w/Bushing White Press In, UPC Label (29500)
- C.E. SMITH Bow Roller, Skiff 8-1/2 in., UPC Label (29791)
- QUICK PRODUCTS Quick Products JQ-S150 Platform Step, X-Large - Steel (JQ-S150)
- C.E. Smith Trailer & Towing Accessories