Shop All Fishing Supplies
C.E. Smith
Pkg. Alum Vert ClampOn 2.375 in. OD 2-3/8 in.
Mfr # 53745
Zoro # G008612769
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10"
- Material Alum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 53745
- Zoro # G008612769
- UPC # 768296009786
- Country of Origin Taiwan, Province of China
- Category Fishing Supplies
Dimensions
Length | 10" |
Details
Material | Alum |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Edger Blade, 9 In. (375360)
- CHAPIN Plunger Cup/1-2690 (3-3538G)
- LOGO BRANDS Arizona Bleacher Cushion (106-71B)
- CHAMPION SPORTS Rhino Skin LwBon DodgeBall, 8", Muti, PK6 (RXD8SET)
- C.E. SMITH Pkg. Backing plate for 70 series (53673A)
- C.E. SMITH Pkg. Alum Adj Midmt R/Holder White 1-21/32 in. or 1-1/2 in., w/Sleeve and Hex Key (53775)
- C.E. SMITH Pkg. Knife/Pliers & Tackle Rack (55150A)
- C.E. SMITH Pkg. Alum Vert ClampOn White 1.315 in. OD 1-5/16 in., w/Sleeve (53716)
- C.E. SMITH Pkg. Adj Midmt R/Holder Alum 1-21/32 in. or 1-1/2 in., w/Sleeve and Hex Key (53772)
- C.E. SMITH Pkg. Adj Midmt R/Holder Alum 7/8 in. or 1 in., w/Sleeve and Hex Key (53770)
- RAPALA X-Rap® Saltwater 3-1/8 Electric Chicken (SXR08EC)
- C.E. Smith Fishing Supplies