Shop All Fishing Supplies
C.E. Smith
Pkg. Alum Horz ClampOn White 1.66 in. OD 1-21/32 in., w/Sleeve
Mfr # 53721
Zoro # G008612745
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10"
- Material Alum
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 53721
- Zoro # G008612745
- UPC # 768296010621
- Country of Origin Taiwan, Province of China
- Category Fishing Supplies
Dimensions
Length | 10" |
Details
Material | Alum |
Color | White |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN Coleman 21A102 Standard 2 Lantern Mantle - 2 Pack (310060)
- MTD Retainer-Spring Valve (908-04122)
- ZIPPO Emergency Fire Kit with Flint Spark Wheel and Tinder in Water-Resistant Container (40571)
- JACKS Jacks 752 Sponge - 9 x 6 x 2 in. (752)
- C.E. SMITH Pkg. Alum Adj Midmt R/Holder White 1-1/4 in. or 1-5/16 in., w/Sleeve and Hex Key (53774)
- C.E. SMITH Pkg. Triple Rod Holder 304 SS (53625A)
- C.E. SMITH Pkg. Single Alum 5 Deg Transom (53750)
- C.E. SMITH Pkg. Rod Safety Line Ring (53696)
- C.E. SMITH Pkg. Drop In Swivel 70-80 Series (53690A)
- C.E. SMITH Pkg. Alum Horz ClampOn 1.05 in.OD 1-1/16 in., w/Sleeve (53700)
- PLANO Big Game Tackle Box (791502)
- C.E. Smith Fishing Supplies