Shop All Fishing Supplies
C.E. Smith
Pkg. Alum Horz ClampOn 1.05 in.OD 1-1/16 in., w/Sleeve
Mfr # 53700
Zoro # G708612748
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alum
- Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 53700
- Zoro # G708612748
- UPC # 768296009694
- Country of Origin Taiwan, Province of China
- Category Fishing Supplies
Dimensions
Length | 10" |
Details
Material | Alum |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRCHWOOD CASEY Dirty Bird Multiple Bulls-E, 12x18 (BC-35705)
- SEYMOUR MIDWEST Drain Spade Shovel 14 in Head W/ Rear Rolled Step 30 in Hardwood Handle (49137)
- SCOTTY 388 Gear Head Mount Kit (388-BK)
- NATIONAL RECREATION SYSTEMS Bleacher, 4 Rows, 40 Seats, 15 ft. L (TR-0415ALRSTD)
- C.E. SMITH Pkg. Adj Midmt R/Holder Alum 1-1/4 in. or 1-5/16 in., w/Sleeve and Hex Key (53771)
- C.E. SMITH Pkg. Alum Horz ClampOn 2.375 in. OD 2-3/8 in. (53740)
- C.E. SMITH Pkg. Alum Adj Midmt R/Holder White 1-1/4 in. or 1-5/16 in., w/Sleeve and Hex Key (53774)
- C.E. SMITH Pkg. Single Alum 5 Deg Transom (53750)
- C.E. SMITH Pkg. Alum Vert ClampOn 1.90 in. OD 1-29/32 in. (53735)
- C.E. SMITH Pkg. Alum Adj Midmt R/Holder White 1-21/32 in. or 1-1/2 in., w/Sleeve and Hex Key (53775)
- SCOTTY 358 Rodmaster II Downrigger Boom Rod Holder f/ Clamp on style 1 1/4" (358)
- C.E. Smith Fishing Supplies