Shop All Fishing Supplies
C.E. Smith
Pkg. Alum Adj Midmt R/Holder White 1-1/4 in. or 1-5/16 in., w/Sleeve and Hex Key
Mfr # 53774
Zoro # G608612732
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alum
- Length 10"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 53774
- Zoro # G608612732
- UPC # 768296010652
- Country of Origin Taiwan, Province of China
- Category Fishing Supplies
Dimensions
Length | 10" |
Details
Material | Alum |
Color | White |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEEJET Teejet Tips, PK4 (PK-TT11003-VP)
- CORE TARPS 12 ft L x 0.5 mm H x 12 ft W Heavy Duty 8 Mil Tarp, Brown/Black, Polyethylene (CT-402-12X12)
- STENS Carburetor Screens 615-500 For Walbro 140-70-8 (615-500)
- SEALTECH Premium 5ft. X 50ft. Pro Garden Weed Barrier Landscape Fabric, 5 OZ Heavy Duty, Lightweight (ST-102-5X50)
- C.E. SMITH Pkg. Adj Midmt R/Holder Alum 1-1/4 in. or 1-5/16 in., w/Sleeve and Hex Key (53771)
- C.E. SMITH Pkg. Rod Tether (53698A)
- C.E. SMITH Pkg. Single Alum 5 Deg Transom (53750)
- C.E. SMITH Pkg. Alum Horz ClampOn 2.375 in. OD 2-3/8 in. (53740)
- C.E. SMITH Pkg. Alum Adj Midmt R/Holder White 7/8 in. or 1 in., w/Sleeve and Hex Key (53773)
- C.E. SMITH Pkg. Swivel In-Gunnel Rod Holder, 0Deg, White Liner (53680SA)
- SEACHOICE Kite Fishing SS Rod Holder (89381)
- C.E. Smith Fishing Supplies