Shop All Fishing Supplies
C.E. Smith
Pkg. Adj Midmt R/Holder Alum 1-1/4 in. or 1-5/16 in., w/Sleeve and Hex Key
Mfr # 53771
Zoro # G908612746
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10"
- Material Alum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 53771
- Zoro # G908612746
- UPC # 768296010874
- Country of Origin Taiwan, Province of China
- Category Fishing Supplies
Dimensions
Length | 10" |
Details
Material | Alum |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHIGAN PEATMPANY GDN Magic 20LB Pot Soil (5720)
- OREGON Mower Blade (593-600)
- NYLGLO Service Star Flag, 3x5 Ft, Nylon (440402)
- JAYDEE ORION Black 6ft. x 50 ft.Privacy Fence Screen (10-116)
- C.E. SMITH Pkg. Outrigger Rod Holder, with Liner and Strap (53800)
- C.E. SMITH Pkg. Adj Midmt R/Holder Alum 7/8 in. or 1 in., w/Sleeve and Hex Key (53770)
- C.E. SMITH Pkg. Rod Safety Line Ring (53696)
- C.E. SMITH Pkg. Alum Horz ClampOn 1.90 in. OD 1-29/32 in. (53730)
- C.E. SMITH Pkg. Alum Vert ClampOn White 1.66 in. OD 1-21/32 in., w/Sleeve (53726)
- C.E. SMITH Pkg. Alum Adj Midmt R/Holder White 1-21/32 in. or 1-1/2 in., w/Sleeve and Hex Key (53775)
- TACO METALS 15' Heavy Duty Silver/Silver Telescoping Outrigger (OT-0542VEL15-HD)
- C.E. Smith Fishing Supplies