Shop All Wheel Lug Nuts & Bolts
C.E. Smith
Pkg Acorn Wheel Nuts, 1/2 in.-20
Mfr # 16720A
Zoro # G808636842
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Steel
- Overall Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.E. Smith
- MFR # 16720A
- Zoro # G808636842
- UPC # 768296006488
- Country of Origin United States
- Category Wheel Lug Nuts & Bolts
Dimensions
Overall Length | 4" |
Details
Finish | Chrome |
Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-472 For Mtd 954-04260 (265-472)
- HOPKINS Oil Recovery Drain, 15 Quart Cap (RHG11838)
- GROTE BRITE ZONE, ROUND (70MM), LED WORK LAMP (BZ111-5)
- GROTE Cable, 4 Cond, 14 ga., WH/BR/YL/GN, 100 ft. (82-5602)
- C.E. SMITH Pkg Wheel Nuts, 1/2 in.-20 - 5 Pieces (11052A)
- DORMAN 611-294 Wheel Nut M12-1.25 Dometop - 21mm Hex, 38.6mm Length (611-294)
- TOPLINE WHL LUG NUTS 12 Millimeter X 1.5 Thread Size; Conical Seat; Closed End Lug; 1.38 Inch Overall Length (C1707-4)
- ALLSTAR 0.62 in.-18 Steel Fine Thread Lug Nuts, 10PK (ALL44104)
- A & I PRODUCTS Stud, Rear Wheel 6" x6" x2" (A-404341R3)
- DORMAN Wheel Lug Bolt, M12 x 1.5 (D18-6105741)
- KEN-TOOL GREEN HEXCHEX LOOSE WHEEL NUT INDICATOR bag of 100 (KEN30603G)
- C.E. Smith Automotive Tire & Wheel