Shop All Trailer & Towing Accessories
C.E. Smith
Panel Bracket, 8 in., UPC Label
Mfr # 10303G40
Zoro # G908636810
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.38"
- Weight 2.8 lbs
- Finish Galv
- Material Steel
- Width 7.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.E. Smith
- MFR # 10303G40
- Zoro # G908636810
- UPC # 768296009199
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 8.38" |
Width | 7.38" |
Height | 3.13" |
Details
Weight | 2.8 lbs |
Finish | Galv |
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, pressed-on shaft, grease seal, three lips contacting bore (18030)
- BUYERS PRODUCTS 2 Inch Black Receiver Tube - 12 Inch Shank (RT25812B)
- CURT Butt Connectors, 16-14 Wire Gauge, PK100 (59422)
- CPS PRODUCTS A/C Dye Cartridges (4 X 1Oz/30Ml) (399020EU)
- C.E. SMITH Pkg Trailer Hub Kit, 1 in. Tapped 4 x 4 (13100)
- C.E. SMITH Trailer Hub Kit, Tapered 1-3/4 in. to 1-1/4 in. Stud 6 x 5-1/2 12 in. Brake Size, Box (13711)
- C.E. SMITH Pkg Trailer Frame Wire Clips, 3/8 in. Wide, 10 Per Pack (16867A)
- C.E. SMITH Axle Beam w/Studded Hubs - 54 in., Box (33002GA-W)
- C.E. SMITH Pkg Trailer Hub Kit, 1 in. Stud 5 x 4-1/2 (13215)
- C.E. SMITH Pkg Trailer Hub Kit, 1-1/16 in. Stud 5 x 4-1/2 (13315)
- EMPI AXLES/BOOTS Mounting Plate (3130-31), 00-3190-0 (00-3190-0)
- C.E. Smith Trailer & Towing Accessories